
Tiverton 21.5in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
Mfr # 2422-BK
Zoro # G210083449
product price:Â $64.59
/eaKey Features
Voltage
120
Width
8 in
Height
21.5 in
Length
9.25 in
Series
Tiverton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2422-BK
Zoro #
G210083449
UPC #
046335865716
Country of Origin
China
Dimensions
Width
8 in
Height
21.5 in
Length
9.25 in
Details
Item
Wall Lantern
Voltage
120
Series
Tiverton
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Black
Glass Color
Clear
Fixture Housing Material
Cast Aluminum
Type - Wall Pack Fixtures
Traditional
Fixture Housing Color
Black
Number of Light Bulbs Required
1
Type
Outdoor
Mounting
Wall
Location
Rated for Dry, Damp, or Wet exterior areas
Bulb Base Type
Medium
Dimmable
Yes
Bulb Shape
E26
Extension
9.25 in
Color Tuning
No
Description
Hallowell outdoor lanterns feature an elegant 6 sided design with a bold arm and exquisite scrolled detailing that complements the decor of any home. The clear beveled glass works with the finish and detailing to provide a classic look from the fixture and a warm glow from the light. The solid black finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.