Zoro Homepage

Torino 3-Light Brushed Nickel Vanity Light

  • Mfr # 15005-3B-35

  • Zoro # G710385180


product price: $64.39
/ea

Key Features

Color
Brushed Nickel
Height
24"
Length
7.75"
Width
24"
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15005-3B-35
Zoro #
G710385180
UPC #
046335978201
Country of Origin
China

Dimensions

Height
24"
Length
7.75"
Width
24"

Details

Color
Brushed Nickel
Item
Vanity
Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
3
Light Type
Incandescent
Housing Material
Steel
Standards
Damp Rated
Lighting Certification
UL/CUL
For Use With
Wall Installation
Connection Type
Hardwired
Includes
All Hardware and Instruction Manuals
Application
Residential
Battery Included
No

Description

Torino bath bars feature a harmonious blending of traditional and modern styling, offering simplicity and timeless appeal with fresh, modern flair. These fixtures are built with a protective brushed nickel finish over a steel construction to look great and last for years to come. The alabaster glass shades add style and a warm diffuse to the light; they install easily in the up or down position.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.