
Torino 3-Light Oil-Rubbed Bronze Vanity Light
Mfr # 15005-3B-34
Zoro # G010385323
product price: $64.39
/eaKey Features
Color
Oil Rubbed Bronze
Height
24"
Length
7.75"
Width
24"
Housing Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15005-3B-34
Zoro #
G010385323
UPC #
046335978188
Country of Origin
China
Dimensions
Height
24"
Length
7.75"
Width
24"
Details
Item
Vanity
Color
Oil Rubbed Bronze
Housing Finish
Oil Rubbed Bronze
Voltage
120V
Number of Lights
3
Light Type
Incandescent
Standards
Damp Rated
Housing Material
Steel
Lighting Certification
UL/CUL
Connection Type
Hardwired
Includes
All Hardware and Instruction Manuals
Battery Included
No
Application
Residential
For Use With
Wall Installation
Description
Torino bath bars feature a harmonious blending of traditional and modern styling, offering simplicity and timeless appeal with fresh, modern flair. These fixtures are built with protective oil rubbed bronze finish over a steel construction to look great and last for years to come. The alabaster glass shades add style and a warm diffuse to the light; they install easily in the up or down position.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.