
Torino 4-Light Oil Rubbed Bronze Vanity Light
Mfr # 15005-4B-34
Zoro # G910385218
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Height
30.25"
Length
7.75"
Width
30.25"
Housing Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15005-4B-34
Zoro #
G910385218
UPC #
046335978218
Country of Origin
China
Dimensions
Height
30.25"
Length
7.75"
Width
30.25"
Details
Color
Oil Rubbed Bronze
Item
Vanity
Housing Finish
Oil Rubbed Bronze
Voltage
120V
Number of Lights
4
Light Type
Incandescent
Standards
Damp Rated
Housing Material
Steel
Lighting Certification
UL/CUL
Application
Residential
For Use With
Wall Installation
Includes
All Hardware and Instruction Manuals
Battery Included
No
Connection Type
Hardwired
Description
Torino bath bars feature a harmonious blending of traditional and modern styling, offering simplicity and timeless appeal with fresh, modern flair. These fixtures are built with protective oil rubbed bronze finish over a steel construction to look great and last for years to come. The alabaster glass shades add style and a warm diffuse to the light; they install easily in the up or down position.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.