
U Turn 60 Watt 6 Light Matte Black Pendant with Gold Metal Shade
Mfr # D263M-IS-MB
Zoro # G510386226
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Frame Finish
Matte Black
Number of Lights
6
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D263M-IS-MB
Zoro #
G510386226
UPC #
46335114326
Country of Origin
China
Details
Frame Finish
Matte Black
Number of Lights
6
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Light Type
Incandescent
Description
Perhaps Designers Fountains most unique collection, U Turn offers a sleek Matte Black finish with bent Brushed Gold metal shades that are perfect for use with filament bulbs. Modern and Glam at the same time, U Turn fixtures are the statement piece that youve been looking for. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.