Vibrato 24in 3-Light Matte Black Transitional Indoor Vanity Light with Clear Glass Shades

  • Mfr # D285M-3B-MB

  • Zoro # G310386181


product price:  $98.85
/ea
Free Shipping & Returns

Key Features

Color
Clear Glass
Housing Finish
Matte Black
Number of Lights
3
Standards
UL/cUL
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D285M-3B-MB
Zoro #
G310386181
UPC #
46335121805
Country of Origin
China

Details

Color
Clear Glass
Housing Finish
Matte Black
Number of Lights
3
Standards
UL/cUL
Lamp Watts
60W
Light Source
Incandescent
Safety Rated
Damp
Connection Type
Hard Wired

Description

Sleek and minimalist, the modern Vibrato collection strikes a great balance between unassuming and visually interesting. The matte black finish is complemented by ribbed shade collars and simple geometric shapes. Vibrato from Designers Fountain is sure to be your new favorite light in the house.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.