
Westin 12in 2-Light Satin Platinum Modern Industrial Ceiling Light Semi Flush Mount
Mfr # 95711-SP
Zoro # G510386240
product price:Â $53.59
/eaKey Features
Finish
Satin Platinum
Glass Color
Clear Glass
Connection Type
Hard Wired
Number of Lights
2
Light Source
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95711-SP
Zoro #
G510386240
UPC #
46335083134
Country of Origin
China
Details
Finish
Satin Platinum
Glass Color
Clear Glass
Connection Type
Hard Wired
Number of Lights
2
Light Source
Incandescent
Safety Rated
Damp
Certification
UL/CUL
Description
With an emphasis on streamlined and straightforward construction to complement any space, Westin is clean design at its best. Designed for maximum appeal in Matte Black or Satin Platinum finish and clear glass shades ideal for filament bulbs, the details merge the best of Traditional and Modern styles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.