Westin 15in 2-Light Matte Black Modern Industrial Indoor Vanity Light with Clear Glass Shades
- Mfr # 95702-MB
- Zoro # G510385151
product price:Â
$
71.39
/ea
Key Features
Color
Clear Glass
Housing Finish
Matte Black
Number of Lights
2
Standards
UL/CUL
Light Source
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95702-MB
- Zoro #
- G510385151
- UPC #
- 46335082861
- Country of Origin
- China
- Color
- Clear Glass
- Housing Finish
- Matte Black
- Number of Lights
- 2
- Standards
- UL/CUL
- Light Source
- Incandescent
- Connection Type
- Hard Wired
- Safety Rated
- Damp
Description
With an emphasis on streamlined and straightforward construction to complement any space, Westin is clean design at its best. Designed for maximum appeal in Matte Black or Satin Platinum finish and clear glass shades ideal for filament bulbs, the details merge the best of Traditional and Modern styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.