Westin 60 Watt 4 Light Satin Platinum Pendant with Clear Glass Shade

  • Mfr # 95738-SP

  • Zoro # G910386277


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Satin Platinum
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Light Type
Incandescent
Connection Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95738-SP
Zoro #
G910386277
UPC #
046335083127
Country of Origin
China

Details

Frame Finish
Satin Platinum
Number of Lights
4
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Light Type
Incandescent
Connection Type
Hardwired
Shade Color
Clear Glass

Description

With an emphasis on streamlined and straightforward construction to complement any space, Westin is clean design at its best. Designed for maximum appeal in Matte Black or Satin Platinum finish and clear glass shades ideal for filament bulbs, the details merge the best of Traditional and Modern styles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.