Willow Creek 7in 1-Light Matte Black Contemporary Indoor Vanity with Clear Glass Shade
- Mfr # D204M-1B-MB
- Zoro # G310385382
product price:Â
$
42.85
/ea
Key Features
Finish
Matte Black
Glass Color
Clear Glass
Standards
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D204M-1B-MB
- Zoro #
- G310385382
- UPC #
- 46335089327
- Country of Origin
- China
Details
- Finish
- Matte Black
- Glass Color
- Clear Glass
- Standards
- UL/CUL
- Light Source
- Incandescent
- Connection Type
- Hard Wired
- Safety Rated
- Damp
- Number of Lights
- 1
Description
A crisp and clear blown glass shade, rich combination of finishes and an airy design work to create the striking simplicity found in this Willow Creek wall sconce. The shape of the glass gives a nod to a Modern Industrial interpretation but the overall clean appeal makes this fixture a perfect compliment to virtually any interior. The fixture is easy to install and requires 1 screw-based light bulb, ideal for filament style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.