
Shop DESIGNERS FOUNTAIN
See all product information
Zane 26in 4-Light Brushed Nickel Industrial Indoor Vanity Light with Clear Seedy Glass Shades
Mfr # D241M-4B-BN
Zoro # G310385146
product price:Â $71.99
/eaKey Features
Color
Clear Seedy Glass
Housing Finish
Brushed Nickel
Number of Lights
4
Standards
UL/CUL
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D241M-4B-BN
Zoro #
G310385146
UPC #
46335102811
Country of Origin
China
Details
Color
Clear Seedy Glass
Housing Finish
Brushed Nickel
Number of Lights
4
Standards
UL/CUL
Connection Type
Hard Wired
Light Source
Incandescent
Safety Rated
Damp
Description
Simple lines and Blown Seedy Glass shades are the highlight of the Zane collection. Offered in todays trending finishes, the clean design works to address a multitude of styles while the oversized backplate will make installation a breeze. Made from durable steel for long-lasting style in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.