Zane 5in 1-Light Matte Black Industrial Indoor Wall Sconce with Clear Seedy Glass Shade
- Mfr # D241M-1B-MB
- Zoro # G610385396
product price:Â
$
32.25
/ea
Key Features
Finish
Matte Black
Glass Color
Clear Seedy Glass
Standards
UL/CUL
Connection Type
Hard Wired
Safety Rated
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D241M-1B-MB
- Zoro #
- G610385396
- UPC #
- 46335101708
- Country of Origin
- China
Details
- Finish
- Matte Black
- Glass Color
- Clear Seedy Glass
- Standards
- UL/CUL
- Connection Type
- Hard Wired
- Safety Rated
- Damp
- Number of Lights
- 1
- Light Source
- Incandescent
Description
Simple lines and Blown Seedy Glass shades are the highlight of the Zane collection. Offered in todays trending finishes, the clean design works to address a multitude of styles while the oversized backplate will make installation a breeze. Made from durable steel for long-lasting style in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.