Zoro Homepage
This item is Discontinued.
Designovations Sign Post, Yellow, Composite, 6 ft L 935206F-Yellow

Sign Post, Yellow, Composite, 6 ft L (Discontinued)

  • Mfr # 935206F-Yellow
  • Zoro # G4954083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935206F-Yellow
Zoro #
G4954083
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.
Width
2"
Depth
2"
Max. Sign Size/Capacity
36 in x 36 in
Sign Post Depth
2 in
Sign Post Length
72 in
Sign Post Width
2 in
Wall Thickness
3 ga (0.25 in)

Description

Sign Post, Square, Breakaway Feature No, Sign Post Material Composite, Sign Post Color Yellow, Sign Post Finish Clear Veil, Wall Thickness 3 ga (0.25 in), Sign Post Length 72 in, Sign Post Depth 2 in, Sign Post Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.