Zoro Homepage
This item is Discontinued.
Designovations Sign Post, Yellow, Composite, 7 ft L P2205

Sign Post, Yellow, Composite, 7 ft L (Discontinued)

  • Mfr # P2205
  • Zoro # G3960022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2205
Zoro #
G3960022
UPC #
-
Country of Origin
United States

Dimensions

Length
7 ft.
Width
2"
Depth
1"
Max. Sign Size/Capacity
30 in x 30 in
Sign Post Depth
1 in
Sign Post Width
2 in
Sign Post Length
84 in
Length of Post Punched
2 ft
Wall Thickness
11 ga (0.125 in)
Mounting Hole Dia.
0.375 in

Description

Sign Post, U-Channel, Breakaway Feature No, Sign Post Material Composite, Sign Post Color Yellow, Sign Post Finish Clear Veil, Wall Thickness 11 ga (0.125 in), Sign Post Length 84 in, Sign Post Depth 1 in, Sign Post Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.