Sign Post, Yellow, Composite, 8 ft L (Discontinued)
- Mfr # 935208-Yellow
- Zoro # G4956007
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
935208-Yellow
Zoro #
G4956007
UPC #
-
Country of Origin
United States
Dimensions
Length
8 ft.
Width
2"
Depth
2"
Sign Post Width
2 in
Sign Post Length
96 in
Sign Post Depth
2 in
Max. Sign Size/Capacity
36 in x 36 in
Wall Thickness
3 ga (0.25 in)
Description
Sign Post, Square, Breakaway Feature No, Sign Post Material Composite, Sign Post Color Yellow, Sign Post Finish Clear Veil, Wall Thickness 3 ga (0.25 in), Sign Post Length 96 in, Sign Post Depth 2 in, Sign Post Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.