
1-1/2 Overall Length Rectangle Cabinet Knob, Champagne Bronze/Gold, 25PK
Mfr # DPA25A48KCBZ
Zoro # G816179959
product price: $103.99
/pk 25, $4.16/ea
Free Shipping & Returns
Key Features
Size
1 in x 1-1/2 in
Color
Champagne Bronze/Gold
Shape
Contemporary
Projection
1-1/4 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA25A48KCBZ
Zoro #
G816179959
UPC #
850017168503
Country of Origin
China
Dimensions
Size
1 in x 1-1/2 in
Details
Finish
Champagne Bronze/Gold
Color
Champagne Bronze/Gold
Shape
Contemporary
Projection
1-1/4 in
Material
Zinc
Description
The DesignPerfect 1-1/2 overall length rectangle knobs in this 25-pack are the perfect finishing touch for cabinet doors and drawers in traditional, transitional, and rustic design schemes. Their small size makes them great for fitting into almost any space. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.