
1-1/2 Overall Length Rectangle Cabinet Knob, Champagne Bronze/Gold
Mfr # DPA-A48KCBZ
Zoro # G216180029
product price: $4.79
/eaSold in multiples of 3 for $14.37
Key Features
Color
Champagne Bronze/Gold
Size
1 in x 1-1/2 in
Material
Zinc
Projection
1-1/4 in
Shape
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA-A48KCBZ
Zoro #
G216180029
UPC #
810098770439
Country of Origin
China
Dimensions
Size
1 in x 1-1/2 in
Details
Color
Champagne Bronze/Gold
Material
Zinc
Finish
Champagne Bronze/Gold
Projection
1-1/4 in
Shape
Contemporary
Description
DesignPerfect's 1-1/2 overall length rectangle knob is the perfect finishing touch for cabinet doors and drawers in traditional, transitional, and rustic design schemes. Its small size makes it great for fitting into almost any space. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.