Zoro Homepage

1-1/2 Overall Length Rectangle Cabinet Knob, Matte/Flat Black

  • Mfr # DPA-A48KBLK

  • Zoro # G216180159


product price: $4.79
/ea
Sold in multiples of 3 for $14.37

Key Features

Material
Zinc
Shape
Contemporary
Finish
Black
Size
1 in x 1-1/2 in
Projection
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA-A48KBLK
Zoro #
G216180159
UPC #
810098770446
Country of Origin
China

Dimensions

Size
1 in x 1-1/2 in

Details

Material
Zinc
Shape
Contemporary
Finish
Black
Projection
1-1/4 in
Color
Black

Description

DesignPerfect's 1-1/2 overall length rectangle knob is the perfect finishing touch for cabinet doors and drawers in traditional, transitional, and rustic design schemes. Its small size makes it great for fitting into almost any space. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.