
1-1/2 Overall Length Rectangle Cabinet Knob, Polished Chrome, 10PK
Mfr # DPA10A48KPC
Zoro # G116179932
product price: $45.85
/pk 10, $4.59/eaKey Features
Color
Polished Chrome
Size
1 in x 1-1/2 in
Projection
1-1/4 in
Finish
Polished Chrome
Shape
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DPA10A48KPC
Zoro #
G116179932
UPC #
850017168046
Country of Origin
China
Dimensions
Size
1 in x 1-1/2 in
Details
Color
Polished Chrome
Projection
1-1/4 in
Finish
Polished Chrome
Shape
Contemporary
Material
Zinc
Description
DesignPerfect 1-1/2 Overall Length Rectangle Knob
- DesignPerfect's 1-1/2" overall length rectangle knob is the perfect finishing touch for cabinet doors and drawers in traditional, transitional, and rustic design schemes. Its small size makes it great for fitting into almost any space. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.