1-1/2 Overall Length Rectangle Cabinet Knob, Polished Chrome, 25PK

  • Mfr # DPA25A48KPC

  • Zoro # G416179991


product price: $114.99
/pk 25, $4.60/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Zinc
Projection
1-1/4 in
Shape
Contemporary
Size
1 in x 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA25A48KPC
Zoro #
G416179991
UPC #
850017168534
Country of Origin
China

Dimensions

Size
1 in x 1-1/2 in

Details

Color
Polished Chrome
Material
Zinc
Finish
Polished Chrome
Projection
1-1/4 in
Shape
Contemporary

Description

The DesignPerfect 1-1/2 overall length rectangle knobs in this 25-pack are the perfect finishing touch for cabinet doors and drawers in traditional, transitional, and rustic design schemes. Their small size makes them great for fitting into almost any space. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.