
1-1/2 Overall Length Rectangle Cabinet Knob, Polished Chrome
Mfr # DPA-A48KPC
Zoro # G916179989
product price: $4.79
/eaSold in multiples of 3 for $14.37
Key Features
Shape
Contemporary
Size
1 in x 1-1/2 in
Projection
1-1/4 in
Finish
Polished Chrome
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA-A48KPC
Zoro #
G916179989
UPC #
810098770460
Country of Origin
China
Dimensions
Size
1 in x 1-1/2 in
Details
Shape
Contemporary
Projection
1-1/4 in
Finish
Polished Chrome
Material
Zinc
Color
Polished Chrome
Description
DesignPerfect's 1-1/2 overall length rectangle knob is the perfect finishing touch for cabinet doors and drawers in traditional, transitional, and rustic design schemes. Its small size makes it great for fitting into almost any space. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.