
1-1/4'' Center-to-Center Tab Pull, Brushed Satin Nickel
Mfr # DPA-F421SNB
Zoro # G416180157
product price: $4.19
/eaSold in multiples of 3 for $12.57
Key Features
Length
1.875 in
Outer Mounting Hole Ctr. to Ctr.
1-1/4 in
Width
1.625 in
Shape
Squared
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA-F421SNB
Zoro #
G416180157
UPC #
810098776769
Country of Origin
China
Dimensions
Length
1.875 in
Width
1.625 in
Details
Finish
Brushed Satin Nickel
Outer Mounting Hole Ctr. to Ctr.
1-1/4 in
Shape
Squared
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Description
This Contemporary 1-1/4'' center-to-center tab/edge pull provides an elegant and sleek look to any kitchen or bathroom. With the DesignPerfect tab/edge Pull, your search ends here! DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.