
1-1/4 Diameter Round Cabinet Knob, Brushed Oil Rubbed Bronze, 10PK
Mfr # DPA10R18KORB
Zoro # G316180226
product price: $38.15
/pk 10, $3.82/eaKey Features
Shape
Transitional
Material
Zinc
Projection
1 in
Diameter
1-1/4 in
Color
Brushed Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DPA10R18KORB
Zoro #
G316180226
UPC #
810098777537
Country of Origin
China
Dimensions
Diameter
1-1/4 in
Details
Shape
Transitional
Material
Zinc
Finish
Brushed Oil Rubbed Bronze
Projection
1 in
Color
Brushed Oil Rubbed Bronze
Description
Add a finishing touch to your cabinetry with this versatile DesignPerfect 1-1/4 diameter mushroom knob. With a traditional design, it features modern base details, making it suitable for many different decor styles. The knobs in this 10-pack will last through years of wear and tear while retaining its original beauty. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.