1-1/4 Diameter Round Cabinet Knob, Brushed Oil Rubbed Bronze

  • Mfr # DPA-R11KORB

  • Zoro # G316180202


product price:  $2.69
/ea
Sold in multiples of 5 for $13.45

Key Features

Shape
Traditional
Material
Zinc
Projection
1-1/8 in
Diameter
1-1/4 in
Color
Brushed Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPA-R11KORB
Zoro #
G316180202
UPC #
810098777308
Country of Origin
China

Dimensions

Diameter
1-1/4 in

Details

Shape
Traditional
Material
Zinc
Projection
1-1/8 in
Finish
Brushed Oil Rubbed Bronze
Color
Brushed Oil Rubbed Bronze

Description

Enhance your cabinets with this traditional knob from DesignPerfect. It comes in various finishes to complement any decorating scheme. The rope accent adds a traditional touch and the 1-1/4 diameter helps it work with small spaces. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.