1-1/4 Diameter Round Cabinet Knob, Brushed Satin Nickel, 10PK

  • Mfr # DPA10R11KSNB

  • Zoro # G916179880


product price:  $21.75
/pk 10, $2.18/ea

Key Features

Color
Brushed Satin Nickel
Material
Zinc
Projection
1-1/8 in
Shape
Traditional
Diameter
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPA10R11KSNB
Zoro #
G916179880
UPC #
810098777193
Country of Origin
China

Dimensions

Diameter
1-1/4 in

Details

Color
Brushed Satin Nickel
Material
Zinc
Projection
1-1/8 in
Shape
Traditional
Finish
Brushed Satin Nickel

Description

Enhance your cabinets with the traditional knobs in this 10-pack from DesignPerfect. They come in various finishes to complement any decorating scheme. The rope accent adds a traditional touch and the 1-1/4 diameter helps them work in small spaces. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.