1-1/4 Diameter Round Cabinet Knob, Brushed Satin Nickel, 25PK

  • Mfr # DPA25L68KSNB

  • Zoro # G216179795


product price:  $58.85
/pk 25, $2.35/ea

Key Features

Shape
Traditional
Color
Brushed Satin Nickel
Projection
1-1/16 in
Diameter
1-1/4 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPA25L68KSNB
Zoro #
G216179795
UPC #
810098777322
Country of Origin
China

Dimensions

Diameter
1-1/4 in

Details

Shape
Traditional
Color
Brushed Satin Nickel
Projection
1-1/16 in
Material
Zinc
Finish
Brushed Satin Nickel

Description

The DesignPerfect 1-1/4 round knobs in this convenient 25-Pack has a classic Celtic design that adds intricate detail. With multiple finishes, there is an option for any home. Its construction is sturdy enough to hold up against daily wear and tear on kitchen cabinets or bathroom drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.