
1-1/4 Diameter Round Cabinet Knob, Brushed Satin Nickel
Mfr # DPA-R18KSNB
Zoro # G516180699
product price: $3.89
/ea
Sold in multiples of 4 for $15.56
Key Features
Projection
1 in
Diameter
1-1/4 in
Shape
Transitional
Material
Zinc
Color
Brushed Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA-R18KSNB
Zoro #
G516180699
UPC #
810098777438
Country of Origin
China
Dimensions
Diameter
1-1/4 in
Details
Projection
1 in
Finish
Brushed Satin Nickel
Shape
Transitional
Material
Zinc
Color
Brushed Satin Nickel
Description
Add a finishing touch to your cabinetry with this versatile DesignPerfect 1-1/4 diameter mushroom knob. With a traditional design, it features modern base details which make it suitable for many different decor styles. This knob will last through years of wear and tear while retaining its original beauty. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.