
1-1/4 Diameter Round Cabinet Knob, Champagne Bronze/Gold, 25PK
Mfr # DPA25R11KCBZ
Zoro # G016180212
product price: $54.45
/pk 25, $2.18/eaKey Features
Color
Champagne Bronze/Gold
Material
Zinc
Diameter
1-1/4 in
Projection
1-1/8 in
Shape
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA25R11KCBZ
Zoro #
G016180212
UPC #
810098777230
Country of Origin
China
Dimensions
Diameter
1-1/4 in
Details
Color
Champagne Bronze/Gold
Material
Zinc
Projection
1-1/8 in
Shape
Traditional
Finish
Champagne Bronze/Gold
Description
Enhance your cabinets with the traditional knobs in this 25-Pack from DesignPerfect. They come in various finishes to complement any decorating scheme. The rope accent adds a traditional touch and the 1-1/4 diameter helps them work in small spaces. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.