1-1/4 Diameter Round Cabinet Knob, Champagne Bronze/Gold, 25PK

  • Mfr # DPA25R18KCBZ

  • Zoro # G916180084


product price:  $85.49
/pk 25, $3.42/ea
Free Shipping & Returns

Key Features

Material
Zinc
Projection
1 in
Color
Champagne Bronze/Gold
Shape
Transitional
Diameter
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA25R18KCBZ
Zoro #
G916180084
UPC #
810098777483
Country of Origin
China

Dimensions

Diameter
1-1/4 in

Details

Material
Zinc
Projection
1 in
Finish
Champagne Bronze/Gold
Color
Champagne Bronze/Gold
Shape
Transitional

Description

Add a finishing touch to your cabinetry with this versatile DesignPerfect 1-1/4 diameter mushroom knob. With a traditional design, it features modern base details which make it suitable for many different decor styles. The knobs in this 25-Pack will last through years of wear and tear while retaining its original beauty. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.