1-1/4 Diameter Round Cabinet Knob, Champagne Bronze/Gold, 25PK

  • Mfr # DPA25R31KCBZ

  • Zoro # G716180475


product price:  $105.99
/pk 25, $4.24/ea
Free Shipping & Returns

Key Features

Shape
Transitional
Diameter
1-1/4 in
Material
Zinc
Projection
1-3/16 in
Color
Champagne Bronze/Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPA25R31KCBZ
Zoro #
G716180475
UPC #
810098777773
Country of Origin
China

Dimensions

Diameter
1-1/4 in

Details

Shape
Transitional
Material
Zinc
Projection
1-3/16 in
Finish
Champagne Bronze/Gold
Color
Champagne Bronze/Gold

Description

The 1-1/4 diameter round button knobs from DesignPerfect included in this 25-pack feature an inset ring detail for instant wow factor. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.