
1-1/4 Diameter Round Cabinet Knob, Champagne Bronze/Gold, 25PK
Mfr # DPA25R92KCBZ
Zoro # G016180724
product price: $49.15
/pk 25, $1.97/eaKey Features
Diameter
1-1/4 in
Material
Zinc
Shape
Transitional
Projection
7/8 in
Color
Champagne Bronze/Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA25R92KCBZ
Zoro #
G016180724
UPC #
810098776936
Country of Origin
China
Dimensions
Diameter
1-1/4 in
Details
Material
Zinc
Finish
Champagne Bronze/Gold
Shape
Transitional
Projection
7/8 in
Color
Champagne Bronze/Gold
Description
Bring stately appeal to any space with the finely crafted 1-1/4 diameter knobs in this 25-Pack from DesignPerfect. The ringed detail adds softness and comfort for a piece that's as cozy as it is beautiful. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.