1-1/4 Diameter Round Cabinet Knob, Matte/Flat Black, 10PK

  • Mfr # DPA10R18KBLK

  • Zoro # G916180244


product price: $38.15
/pk 10, $3.82/ea

Key Features

Shape
Transitional
Diameter
1-1/4 in
Material
Zinc
Color
Black
Projection
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA10R18KBLK
Zoro #
G916180244
UPC #
810098777506
Country of Origin
China

Dimensions

Diameter
1-1/4 in

Details

Shape
Transitional
Finish
Black
Material
Zinc
Color
Black
Projection
1 in

Description

Add a finishing touch to your cabinetry with this versatile DesignPerfect 1-1/4 diameter mushroom knob. With a traditional design, it features modern base details, making it suitable for many different decor styles. The knobs in this 10-pack will last through years of wear and tear while retaining its original beauty. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.