
1-1/4 Diameter Round Cabinet Knob, Matte/Flat Black, 25PK
Mfr # DPA25R18KBLK
Zoro # G816180191
product price: $94.99
/pk 25, $3.80/ea
Free Shipping & Returns
Key Features
Material
Zinc
Diameter
1-1/4 in
Shape
Transitional
Projection
1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA25R18KBLK
Zoro #
G816180191
UPC #
810098777513
Country of Origin
China
Dimensions
Diameter
1-1/4 in
Details
Material
Zinc
Finish
Black
Shape
Transitional
Projection
1 in
Color
Black
Description
Add a finishing touch to your cabinetry with this versatile DesignPerfect 1-1/4 diameter mushroom knob. With a traditional design, it features modern base details which make it suitable for many different decor styles. The knobs in this 25-Pack will last through years of wear and tear while retaining its original beauty. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.