Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 Diameter Round Cabinet Knob, Polished Chrome, 10PK

  • Mfr # DPA10R92KPC

  • Zoro # G716180710


product price: $17.69
/pk 10, $1.77/ea

Key Features

Color
Polished Chrome
Shape
Transitional
Diameter
1-1/4 in
Material
Zinc
Projection
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA10R92KPC
Zoro #
G716180710
UPC #
810098777018
Country of Origin
China

Dimensions

Diameter
1-1/4 in

Details

Color
Polished Chrome
Shape
Transitional
Finish
Polished Chrome
Material
Zinc
Projection
7/8 in

Description

Bring stately appeal to any space with the finely crafted 1-1/4 diameter knobs in this 10-pack from DesignPerfect. The ringed detail adds softness and comfort for a piece that's as cozy as it is beautiful. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.