1-1/4 Diameter Round Cabinet Knob, Weathered Brass, 25PK

  • Mfr # DPA25L68KWB

  • Zoro # G216180258


product price: $60.25
/pk 25, $2.41/ea

Key Features

Material
Zinc
Diameter
1-1/4 in
Projection
1-1/16 in
Color
Weathered Brass
Shape
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA25L68KWB
Zoro #
G216180258
UPC #
810098777414
Country of Origin
China

Dimensions

Diameter
1-1/4 in

Details

Material
Zinc
Finish
Weathered Brass
Projection
1-1/16 in
Color
Weathered Brass
Shape
Traditional

Description

The DesignPerfect 1-1/4 round knobs in this convenient 25-Pack has a classic Celtic design that adds intricate detail. With multiple finishes, there is an option for any home. Its construction is sturdy enough to hold up against daily wear and tear on kitchen cabinets or bathroom drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.