
1-1/4 Diameter Round Cabinet Knob, Weathered Brass
Mfr # DPA-L68KWB
Zoro # G316180196
product price: $2.65
/eaSold in multiples of 4 for $10.60
Key Features
Color
Weathered Brass
Shape
Traditional
Material
Zinc
Diameter
1-1/4 in
Finish
Weathered Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA-L68KWB
Zoro #
G316180196
UPC #
810098777421
Country of Origin
China
Dimensions
Diameter
1-1/4 in
Details
Color
Weathered Brass
Shape
Traditional
Material
Zinc
Finish
Weathered Brass
Projection
1-1/16 in
Description
This DesignPerfect 1-1/4 round knob has a classic Celtic design that adds intricate detail. With multiple finishes, there is an option for any home. Its construction is sturdy enough to hold up against daily wear and tear on kitchen cabinets or bathroom drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.