
1-1/4 Overall Length Oval Cabinet Knob, Brushed Oil Rubbed Bronze, 10PK
Mfr # DPA10B7KORB
Zoro # G016179810
product price:Â $32.75
/pk 10, $3.28/eaKey Features
Shape
Transitional
Color
Brushed Oil Rubbed Bronze
Size
13/16 in x 1-1/4 in
Material
Zinc
Projection
1-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DPA10B7KORB
Zoro #
G016179810
UPC #
810098777674
Country of Origin
China
Dimensions
Size
13/16 in x 1-1/4 in
Details
Shape
Transitional
Color
Brushed Oil Rubbed Bronze
Material
Zinc
Finish
Brushed Oil Rubbed Bronze
Projection
1-1/4 in
Description
This 10-pack of 1-1/4 overall length egg knobs from DesignPerfect is available in multiple finishes. The number of uses for this knob is nearly endless. Ideal for cabinet doors, drawers and more! DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Elongated design for easy use
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.