Shop DESIGNPERFECT
See all product information
Create Account
1-1/4 Overall Length Oval Cabinet Knob, Brushed Oil Rubbed Bronze, 25PK
- Mfr # DPA25B7KORB
- Zoro # G616179845
product price:Â
$
73.29
/pk of 25, $2.93/ea
Key Features
Shape
Transitional
Material
Zinc
Projection
1-1/4 in
Size
13/16 in x 1-1/4 in
Color
Brushed Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPA25B7KORB
- Zoro #
- G616179845
- UPC #
- 810098777681
- Country of Origin
- China
- Shape
- Transitional
- Material
- Zinc
- Finish
- Brushed Oil Rubbed Bronze
- Projection
- 1-1/4 in
- Color
- Brushed Oil Rubbed Bronze
Dimensions
- Size
- 13/16 in x 1-1/4 in
Description
This 25-Pack of 1-1/4 overall length egg knobs from DesignPerfect is available in multiple finishes. The number of uses for this knob are nearly endless. Ideal for cabinet doors, drawers and more! DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Elongated design for easy use
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.