1-1/4 Overall Length Oval Cabinet Knob, Brushed Satin Nickel, 25PK

  • Mfr # DPA25B7KSNB

  • Zoro # G616180193


product price:  $77.19
/pk 25, $3.09/ea
Free Shipping & Returns

Key Features

Shape
Transitional
Material
Zinc
Projection
1-1/4 in
Size
13/16 in x 1-1/4 in
Color
Brushed Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPA25B7KSNB
Zoro #
G616180193
UPC #
810098777599
Country of Origin
China

Dimensions

Size
13/16 in x 1-1/4 in

Details

Shape
Transitional
Material
Zinc
Finish
Brushed Satin Nickel
Projection
1-1/4 in
Color
Brushed Satin Nickel

Description

This 25-Pack of 1-1/4 overall length egg knobs from DesignPerfect is available in multiple finishes. The number of uses for this knob are nearly endless. Ideal for cabinet doors, drawers and more! DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Elongated design for easy use
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.