
1-1/4 Overall Length Oval Cabinet Knob, Matte/Flat Black, 25PK
Mfr # DPA25B7KBLK
Zoro # G516179884
product price:Â $81.25
/pk 25, $3.25/ea
Free Shipping & Returns
Key Features
Color
Black
Size
13/16 in x 1-1/4 in
Shape
Transitional
Projection
1-1/4 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA25B7KBLK
Zoro #
G516179884
UPC #
810098777650
Country of Origin
China
Dimensions
Size
13/16 in x 1-1/4 in
Details
Color
Black
Shape
Transitional
Projection
1-1/4 in
Finish
Black
Material
Zinc
Description
This 25-Pack of 1-1/4 overall length egg knobs from DesignPerfect is available in multiple finishes. The number of uses for this knob are nearly endless. Ideal for cabinet doors, drawers and more! DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Elongated design for easy use
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.