Zoro Homepage

1-1/4 Overall Length Oval Cabinet Knob, Polished Chrome

  • Mfr # DPA-B7KPC

  • Zoro # G816179904


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Color
Polished Chrome
Shape
Transitional
Projection
1-1/4 in
Finish
Polished Chrome
Size
13/16 in x 1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA-B7KPC
Zoro #
G816179904
UPC #
810098777728
Country of Origin
China

Dimensions

Size
13/16 in x 1-1/4 in

Details

Color
Polished Chrome
Shape
Transitional
Projection
1-1/4 in
Finish
Polished Chrome
Material
Zinc

Description

This1-1/4 overall length egg knob from DesignPerfect is available in multiple finishes. Ideal for cabinet door and drawers, the number of uses for this knob are nearly endless. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Elongated design for easy use
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.