Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 3/16 Diameter Mushroom Knob, 10PK

  • Mfr # DPA10R53KCBZ

  • Zoro # G516180385


product price: $44.99
/pk 10, $4.50/ea

Key Features

Color
Champagne Bronze/Gold
Material
Zinc
Projection
1 in
Diameter
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA10R53KCBZ
Zoro #
G516180385
UPC #
810098777896
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1-3/16 in

Details

Color
Champagne Bronze/Gold
Finish
Champagne Bronze/Gold
Material
Zinc
Projection
1 in

Description

Upgrade your interior spaces with this 10-pack of 1-3/16 diameter mushroom cabinet knobs from DesignPerfect. These knobs boast a timeless and elegant design that complements a wide range of interior styles and is an ideal choice to refresh kitchen cabinets and bathroom vanities. The DesignPerfect cabinet knobs are available in multiple finishes to match your specific design vision. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Convenient 10-pack
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.