
1 3/16 Diameter Mushroom Knob, 10PK
Mfr # DPA10R53KORB
Zoro # G916180312
product price: $43.19
/pk 10, $4.32/eaKey Features
Color
Dark Bronze
Material
Zinc
Diameter
1-3/16 in
Projection
1 in
Finish
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DPA10R53KORB
Zoro #
G916180312
UPC #
810098777902
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1-3/16 in
Details
Color
Dark Bronze
Material
Zinc
Projection
1 in
Finish
Dark Bronze
Description
Upgrade your interior spaces with this 10-pack of 1-3/16 diameter mushroom cabinet knobs from DesignPerfect. These knobs boast a timeless and elegant design that complements a wide range of interior styles and is an ideal choice to refresh kitchen cabinets and bathroom vanities. The DesignPerfect cabinet knobs are available in multiple finishes to match your specific design vision. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Convenient 10-pack
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.