
1 3/16 Diameter Mushroom Knob, 25PK
Mfr # DPA25R53KBLK
Zoro # G016180342
product price: $112.99
/pk 25, $4.52/ea
Free Shipping & Returns
Key Features
Projection
1 in
Diameter
1-3/16 in
Color
Black
Material
Zinc
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA25R53KBLK
Zoro #
G016180342
UPC #
810098778169
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1-3/16 in
Details
Projection
1 in
Color
Black
Material
Zinc
Finish
Black
Description
Upgrade your interior spaces with this 25-pack of 1-3/16 diameter mushroom cabinet knobs from DesignPerfect. These knobs boast a timeless and elegant design that complements a wide range of interior styles and is an ideal choice to refresh kitchen cabinets and bathroom vanities. The DesignPerfect cabinet knobs are available in multiple finishes to match your specific design vision. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Convenient 25-pack
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.