
1 3/16 Diameter Mushroom Knob
Mfr # DPA-R53KORB
Zoro # G316180363
product price: $4.49
/eaSold in multiples of 3 for $13.47
Key Features
Finish
Dark Bronze
Projection
1 in
Diameter
1-3/16 in
Material
Zinc
Color
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA-R53KORB
Zoro #
G316180363
UPC #
810098778466
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1-3/16 in
Details
Finish
Dark Bronze
Projection
1 in
Material
Zinc
Color
Dark Bronze
Description
Upgrade your interior spaces with this 1-3/16 diameter mushroom cabinet knob from DesignPerfect. This knob boasts a timeless and elegant design that complements a wide range of interior styles and is an ideal choice to refresh kitchen cabinets and bathroom vanities. The DesignPerfect cabinet knob is available in multiple finishes to match your specific design vision. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.