
1-3/16 Diameter Round Cabinet Knob, Brushed Oil Rubbed Bronze, 25PK
Mfr # DPA25R28KORB
Zoro # G716180673
product price: $61.95
/pk 25, $2.48/eaKey Features
Projection
1-1/8 in
Diameter
1-3/16 in
Color
Brushed Oil Rubbed Bronze
Shape
Traditional
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DPA25R28KORB
Zoro #
G716180673
UPC #
850017168718
Country of Origin
China
Dimensions
Diameter
1-3/16 in
Details
Finish
Brushed Oil Rubbed Bronze
Projection
1-1/8 in
Color
Brushed Oil Rubbed Bronze
Shape
Traditional
Material
Zinc
Description
Add a finishing touch to your cabinetry with this versatile DesignPerfect 1-3/16 diameter mushroom knob. With a traditional design, it features modern base details which, making it suitable for many different decor styles. The knobs in this 25-pack will last through years of wear and tear while retaining its original beauty. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.