1-3/16 Diameter Round Cabinet Knob, Polished Chrome, 10PK

  • Mfr # DPA10R28KPC

  • Zoro # G916180626


product price:  $27.69
/pk 10, $2.77/ea

Key Features

Diameter
1-3/16 in
Shape
Traditional
Color
Polished Chrome
Projection
1-1/8 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPA10R28KPC
Zoro #
G916180626
UPC #
810098772105
Country of Origin
China

Dimensions

Diameter
1-3/16 in

Details

Finish
Polished Chrome
Shape
Traditional
Color
Polished Chrome
Projection
1-1/8 in
Material
Zinc

Description

Add a finishing touch to your cabinetry with this versatile DesignPerfect 1-3/16 diameter mushroom knob. With a traditional design, it features modern base details which, making it suitable for many different decor styles. The knobs in this 10-pack will last through years of wear and tear while retaining its original beauty. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.