Zoro Homepage

1-3/16 Diameter Round Cabinet Knob, Polished Chrome

  • Mfr # DPA-R28KPC

  • Zoro # G516180644


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Shape
Traditional
Finish
Polished Chrome
Projection
1-1/8 in
Material
Zinc
Diameter
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA-R28KPC
Zoro #
G516180644
UPC #
810098772112
Country of Origin
China

Dimensions

Diameter
1-3/16 in

Details

Shape
Traditional
Finish
Polished Chrome
Projection
1-1/8 in
Material
Zinc
Color
Polished Chrome

Description

Add a finishing touch to your cabinetry with this versatile DesignPerfect 1-3/16 diameter mushroom knob. This knob's traditional design makes it perfect for many different decor styles. This knob will last through years of wear and tear while retaining its original beauty. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.