
1-3/16 Overall Length Square Cabinet Knob, Brushed Satin Nickel, 10PK
Mfr # DPA10S83KSNB
Zoro # G016179896
product price: $41.29
/pk 10, $4.13/eaKey Features
Shape
Transitional
Material
Zinc
Projection
15/16 in
Diameter
1-3/16 in
Color
Brushed Satin Nickel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DPA10S83KSNB
Zoro #
G016179896
UPC #
810098770538
Country of Origin
China
Dimensions
Diameter
1-3/16 in
Details
Shape
Transitional
Material
Zinc
Finish
Brushed Satin Nickel
Projection
15/16 in
Color
Brushed Satin Nickel
Description
The slight curve of the 1-3/16 overall length square cabinet knobs from DesignPerfect included in this 10-pack makes them a perfect accent to a variety of cabinet styles. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.