Shop DESIGNPERFECT
See all product information
Create Account
1-3/16 Overall Length Square Cabinet Knob, Brushed Satin Nickel, 25PK
- Mfr # DPA25S54KSNB
- Zoro # G316180349
product price:
$
98.69
/pk of 25, $3.95/ea
Key Features
Shape
Contemporary
Material
Zinc
Projection
1-1/4 in
Diameter
1-3/16 in
Color
Brushed Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPA25S54KSNB
- Zoro #
- G316180349
- UPC #
- 850017168541
- Country of Origin
- China
- Shape
- Contemporary
- Material
- Zinc
- Finish
- Brushed Satin Nickel
- Projection
- 1-1/4 in
- Color
- Brushed Satin Nickel
Dimensions
- Diameter
- 1-3/16 in
Description
The simple, stepped accents of the 1-3/16 overall length square cabinet knobs in this 10-pack from DesignPerfect make them a perfect accent to a variety of cabinet styles. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.